Buy more than* S$200* and get FREE SHIPPING

  • Frame Type Turn Buckle, Hook & Hook
  • Frame Type Turn Buckle, Hook & Hook
  • Frame Type Turn Buckle, Hook & Hook

Frame Type Turn Buckle, Hook & Hook TB-6H

4.60 (5)
Item.#
06913882
Mfr.#
TB-6H
Package Qty.
1PC
Ship pack of
1
12.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Material
SUS304
Screw Diameter
W-1/4
Weight (g)
89
Dimension W (mm)
19
Dimensions B (mm)
75
Dimension S (mm)
9
Dimension L1 (mm)
141
Dimensions L (mm)
90
Reference Working load (kN)
0.78
Dimension L2 (mm)
200
Reference Working Load (kg)
80
Dimensions A (mm)
45
Customer Reviews
5 star 3
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
Tension adjustment of roof wire
5
From Japan
On 2017-06-20 13:01:08
I rusted with rust and it rusted and it becomes difficult to adjust, so I use stainless steel, I feel like I 'll have it.
This review is about item#6913882.
Hanging the snow-free net
4
From Japan
On 2016-11-29 15:55:00
It's pretty clean and unusual to use, but the price is too high and points of deduction
This review is about item#6913907.
repair work
5
From Japan
On 2016-11-09 22:40:48
It is cheap and good for SUS 304 buckles
This review is about item#6913907.
Tension adjustment of wire
4
From Japan
On 2016-07-15 11:38:38
Although it is natural, it is compatible with frame type turn buckle (eye & eye). Since the thread pitch is the same, the hook part can be replaced with the eyebolt type.
This review is about item#06913855.
Tent stretch
5
From Japan
On 2014-12-25 17:50:02
Especially no trouble, I wish you good.
This review is about item#06913891.