Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • H&H With A Frame Type Turn Buckle Blank Stop
  • H&H With A Frame Type Turn Buckle Blank Stop
  • H&H With A Frame Type Turn Buckle Blank Stop

H&H With A Frame Type Turn Buckle Blank Stop TB-8HK

5.00 (1)
Item.#
06913943
Mfr.#
TB-8HK
Package Qty.
1PC
Ship pack of
1
29.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
SUS304
Reference Working Load (kg)
120
Dimension L1 (mm)
210
Dimensions L (mm)
120
Reference Working load (kN)
1.18
Dimension W (mm)
21
Dimensions B (mm)
105
Dimensions A (mm)
65
Screw Diameter
W-5/16
Weight (g)
150
Dimension r (mm)
2.5
Dimension L2 (mm)
290
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Adjustment of strand line sag
5
From Japan
On 2017-11-09 16:59:36
There was a detachment and it was very convenient. Thank you very much.
This review is about item#6913943.