Buy more than* S$200* and get FREE SHIPPING

  • H&H With A Frame Type Turn Buckle Blank Stop
  • H&H With A Frame Type Turn Buckle Blank Stop
  • H&H With A Frame Type Turn Buckle Blank Stop

H&H With A Frame Type Turn Buckle Blank Stop TB-9HK

5.00 (1)
Item.#
06913952
Mfr.#
TB-9HK
Package Qty.
1PC
Ship pack of
1
41.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
SUS304
Dimension W (mm)
26
Dimensions B (mm)
130
Dimensions A (mm)
81.5
Screw Diameter
W-3/8
Weight (g)
310
Dimension r (mm)
4
Dimension L2 (mm)
356
Reference Working Load (kg)
160
Dimension L1 (mm)
250
Dimensions L (mm)
150
Reference Working load (kN)
1.57
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Adjustment of strand line sag
5
From Japan
On 2017-11-09 16:59:36
There was a detachment and it was very convenient. Thank you very much.
This review is about item#6913943.