Buy more than* S$200* and get FREE SHIPPING

  • H&H With A Frame Type Turn Buckle Blank Stop
  • H&H With A Frame Type Turn Buckle Blank Stop
  • H&H With A Frame Type Turn Buckle Blank Stop

H&H With A Frame Type Turn Buckle Blank Stop TB-12HK

5.00 (1)
Item.#
06913961
Mfr.#
TB-12HK
Package Qty.
1PC
Ship pack of
1
57.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Material
SUS304
Screw Diameter
W-1/2
Dimensions L (mm)
200
Weight (g)
680
Dimension r (mm)
6
Dimension L2 (mm)
470
Reference Working Load (kg)
400
Dimension L1 (mm)
330
2014 TRUSCO Published Page
1-1818
TRUSCO Part Number
378-7664
Reference Working load (kN)
3.92
Dimension W (mm)
34
Dimensions B (mm)
166
Dimensions A (mm)
100
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Adjustment of strand line sag
5
From Japan
On 2017-11-09 16:59:36
There was a detachment and it was very convenient. Thank you very much.
This review is about item#6913943.