Buy more than* S$200* and get FREE SHIPPING

  • Beans Block
  • Beans Block
  • Beans Block

Beans Block MB-25

3.50 (2)
Item.#
06913986
Mfr.#
MB-25
Package Qty.
1PC
Ship pack of
1
28.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Number of Wheels
1
Dimensions D (mm)
6
Dimensions L (mm)
82.5
Car Fluet Width (mm)
10
Rope Diameter to Use (mm)
to phi 9
Dimensions C (mm)
15
Reference Working Load (kg)
70
Material
SUS304
Dimensions A (mm)
30
Weight (g)
130
Reference Working load (kN)
0.69
Wheel Diameter (mm)
25
Dimensions B (mm)
23
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
For lifting on the second floor
5
From Japan
On 2016-08-17 21:15:55
Conveniently lifted items on the second floor
This review is about item#6913986.
I am using it for antenna installation / maintenance work.
2
From Japan
On 2015-12-19 08:12:33
I did not check the size well, but the ring part is narrower than I thought. Since the rope passes sufficiently, it is easy to use if the inner diameter of the ring is doubled.
This review is about item#06913995.