Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Beans Block
  • Beans Block
  • Beans Block

Beans Block MB-32

3.50 (2)
Item.#
06913995
Mfr.#
MB-32
Package Qty.
1PC
Ship pack of
1
35.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Number of Wheels
1
Reference Working load (kN)
1.18
Wheel Diameter (mm)
32
Dimensions B (mm)
26
Dimensions D (mm)
6
Dimensions L (mm)
93
Car Fluet Width (mm)
11
Material
SUS304
Rope Diameter to Use (mm)
to phi 10
Dimensions C (mm)
14.5
Reference Working Load (kg)
120
Dimensions A (mm)
36
Weight (g)
200
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
For lifting on the second floor
5
From Japan
On 2016-08-17 21:15:55
Conveniently lifted items on the second floor
This review is about item#6913986.
I am using it for antenna installation / maintenance work.
2
From Japan
On 2015-12-19 08:12:33
I did not check the size well, but the ring part is narrower than I thought. Since the rope passes sufficiently, it is easy to use if the inner diameter of the ring is doubled.
This review is about item#06913995.