Buy more than* S$200* and get FREE SHIPPING

  • Beans Block
  • Beans Block
  • Beans Block

Beans Block MB-38

3.50 (2)
Item.#
06914004
Mfr.#
MB-38
Package Qty.
1PC
Ship pack of
1
41.32 SGD
ADD TO CART
Shipped after 2017-01-27
Now we ship to...
...see all
Item Feature
Number of Wheels
1
Rope Diameter to Use (mm)
to phi11
Dimensions C (mm)
14.5
Reference Working Load (kg)
160
Dimensions A (mm)
42
Weight (g)
275
Reference Working load (kN)
1.57
Material
SUS304
Wheel Diameter (mm)
38
Dimensions B (mm)
27
Dimensions D (mm)
7
Dimensions L (mm)
102
Car Fluet Width (mm)
12
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
For the second floor of lifting
5
From Japan
On 2016-08-17 21:15:55
Second floor convenient lifted things to
This review is about item#6913986.
We're using the installation / maintenance work of the antenna.
2
From Japan
On 2015-12-19 08:12:33
We did not review the size, but narrower than I thought the portion of the ring. Since the rope is enough through easy to use if the inner diameter of the ring twice position.
This review is about item#06913995.