Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Beans Block
  • Beans Block
  • Beans Block

Beans Block MB-50

3.50 (2)
Item.#
06914013
Mfr.#
MB-50
Package Qty.
1PC
Ship pack of
1
56.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Number of Wheels
1
Wheel Diameter (mm)
50
Dimensions B (mm)
30
Dimensions D (mm)
8
Dimensions L (mm)
127
Car Fluet Width (mm)
16
Rope Diameter to Use (mm)
to phi15
Material
SUS304
Dimensions C (mm)
21
Reference Working Load (kg)
240
Dimensions A (mm)
54
Weight (g)
340
Reference Working load (kN)
2.35
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
For lifting on the second floor
5
From Japan
On 2016-08-17 21:15:55
Conveniently lifted items on the second floor
This review is about item#6913986.
I am using it for antenna installation / maintenance work.
2
From Japan
On 2015-12-19 08:12:33
I did not check the size well, but the ring part is narrower than I thought. Since the rope passes sufficiently, it is easy to use if the inner diameter of the ring is doubled.
This review is about item#06913995.