Buy more than* S$200* and get FREE SHIPPING

  • KGN-Control Box

KGN-Control Box KGN110Y

by IDEC
4.00 (3)
Item.#
06914564
Mfr.#
KGN110Y
Package Qty.
1PC
Ship pack of
1
11.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Number of Holes
without hole (one point)
Hole Diameter (phi mm)
-
Material (box)
steel sheet made
Unit mounting hole
Not available
Paint Color
5Y7/1 semi-gloss
Insulation Resistance (Mohm)
more than 5
Wiring Insert Port
Double-knock-out processing Box top surface, phi 22, phi 27 Box under surface phi 16, phi 20
Rated Insulation Voltage (V)
600
Protection Structure
IP40(IEC 60529/JEM1030)
Type
For one point
Weight (kg)
About 0.4
Operating Ambient Temperature (deg C)
-25-50 (no freeze)
Relative Humidity
45 to 85% (no drop condensation)
Withstand Voltage
AC2500V - 1 minutes intervas (Between live part and non live part)
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Operation switch BOX
3
From Japan
On 2018-04-20 09:18:40
We used it for the first time with parts mistake this time. A little from order to shipping It was regrettable that it took time, but I was relieved that it was in time for delivery.
This review is about item#6914616.
Used for switch box
5
From Japan
On 2016-10-15 22:16:32
I attach a pushbutton switch Φ 16 with illumination to the lower eye from the center, and the explanation wording of the switch operation is attached. Since there is no hole, it is convenient because you can drill a hole in a free position.
This review is about item#6914564.
Operation panel in the machine
4
From Japan
On 2014-03-23 16:14:24
It is saved because the delivery date is early.
This review is about item#06914625.