Buy more than* S$200* and get FREE SHIPPING

  • KGN-Control Box
  • KGN-Control Box
  • KGN-Control Box

KGN-Control Box KGN111Y

by IDEC
4.50 (2)
Item.#
06914573
Mfr.#
KGN111Y
Package Qty.
1PC
Ship pack of
1
11.85 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Dimension l (mm)
50
Protection Structure
IP40(IEC 60529/JEM1030)
Material (box)
steel sheet made
Unit mounting hole
Available
Operating Ambient Temperature (deg C)
-25-50 (no freeze)
Relative Humidity
45 to 85% (no drop condensation)
Number of Holes
1point
Withstand Voltage
AC2500V - 1 minutes intervas (Between live part and non live part)
Rated Insulation Voltage (V)
600
Dimensions L (mm)
100
Hole Diameter (phi mm)
30.5
Type
For one point
Weight (kg)
About 0.4
Paint Color
5Y7/1 semi-gloss
Insulation Resistance (Mohm)
more than 5
Unit Attachment Bore Diameter (phi mm)
30.5 (with stopper hole around) (1 place)
Wiring Insert Port
Double-knock-out processing Box top surface, phi 22, phi 27 Box under surface phi 16, phi 20
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Used for the switch box
5
From Japan
On 2016-10-15 22:16:32
Attached to the underside eyes lighted push button switch Φ16 from the center, we stuck to the operating instructions wording of the switch. Since no holes, it is convenient because the holes are drilled in the free position.
This review is about item#6914564.
Machine in the operation panel
4
From Japan
On 2014-03-23 16:14:24
It survives because the early delivery time
This review is about item#06914625.