Buy more than* S$200* and get FREE SHIPPING

  • KGN-Control Box

KGN-Control Box KGN210Y

by IDEC
4.50 (2)
Item.#
06914582
Mfr.#
KGN210Y
Package Qty.
1PC
Ship pack of
1
13.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Insulation Resistance (Mohm)
more than 5
Protection Structure
IP40(IEC 60529/JEM1030)
Type
For two points
Weight (kg)
About 0.5
Operating Ambient Temperature (deg C)
-25-50 (no freeze)
Relative Humidity
45 to 85% (no drop condensation)
Wiring Insert Port
Double-knock-out processing Box top surface, phi 22, phi 27 Box under surface phi 16, phi 20
Rated Insulation Voltage (V)
600
Number of Holes
without hole (2 point)
Hole Diameter (phi mm)
-
Material (box)
steel sheet made
Unit mounting hole
Not available
Paint Color
5Y7/1 semi-gloss
Withstand Voltage
AC2500V - 1 minutes intervas (Between live part and non live part)
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Used for switch box
5
From Japan
On 2016-10-15 22:16:32
I attach a pushbutton switch Φ 16 with illumination to the lower eye from the center, and the explanation wording of the switch operation is attached. Since there is no hole, it is convenient because you can drill a hole in a free position.
This review is about item#6914564.
Operation panel in the machine
4
From Japan
On 2014-03-23 16:14:24
It is saved because the delivery date is early.
This review is about item#06914625.