Buy more than* S$200* and get FREE SHIPPING

  • KGN-Control Box
  • KGN-Control Box
  • KGN-Control Box

KGN-Control Box KGN211Y

by IDEC
4.50 (2)
Item.#
06914591
Mfr.#
KGN211Y
Package Qty.
1PC
Ship pack of
1
13.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Paint Color
5Y7/1 Half-gloss
Insulation Resistance (Mohm)
Over 5
Dimension l (mm)
100
Dimensions L (mm)
150
Type
For two points
Weight (kg)
Around 0.5
Operating Ambient Temperature (deg C)
-25-50 (no freeze)
Withstand Voltage
AC2500V - 1 minutes intervas
Rated Insulation Voltage (V)
600
Relative Humidity
45 to 85% (no condensation)
Number of Holes
2 Points
Protection Structure
IP40(IEC 60529/JEM1030)
Hole Diameter (phi mm)
30.5
Material (box)
Made of steel plate
Unit mounting hole
Available
Unit Attachment Bore Diameter (phi mm)
30.5 (w/ baffle holes) (2 locations)
Wiring Insert Port
Double-knock-out processing Box top surface, phi 22, phi 27 Box under surface phi 16, phi 20
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Used for switch box
5
From Japan
On 2016-10-15 22:16:32
I attach a pushbutton switch Φ 16 with illumination to the lower eye from the center, and the explanation wording of the switch operation is attached. Since there is no hole, it is convenient because you can drill a hole in a free position.
This review is about item#6914564.
Operation panel in the machine
4
From Japan
On 2014-03-23 16:14:24
It is saved because the delivery date is early.
This review is about item#06914625.