Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • KGN-Control Box
  • KGN-Control Box
  • KGN-Control Box

KGN-Control Box KGN311Y

by IDEC
4.00 (3)
Item.#
06914607
Mfr.#
KGN311Y
Package Qty.
1PC
Ship pack of
1
18.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Operating Ambient Temperature (deg C)
-25-50 (no freeze)
Relative Humidity
45 to 85% (no condensation)
Number of Holes
3 points
Protection Structure
IP40(IEC 60529/JEM1030)
Hole Diameter (phi mm)
30.5
Material (box)
Made of steel plate
Unit mounting hole
Available
Withstand Voltage
AC2500V - 1 minutes intervas
Rated Insulation Voltage (V)
600
Paint Color
5Y7/1 Half-gloss
Insulation Resistance (Mohm)
Over 5
Dimension l (mm)
150
Dimensions L (mm)
200
Type
For three points
Weight (kg)
About 0.6
Unit Attachment Bore Diameter (phi mm)
30.5 (w/buffle holes) (3 locations)
Wiring Insert Port
Double-knock-out processing Box top surface, phi 22, phi 27 Box under surface phi 16, phi 20
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Operation switch BOX
3
From Japan
On 2018-04-20 09:18:40
We used it for the first time with parts mistake this time. A little from order to shipping It was regrettable that it took time, but I was relieved that it was in time for delivery.
This review is about item#6914616.
Used for switch box
5
From Japan
On 2016-10-15 22:16:32
I attach a pushbutton switch Φ 16 with illumination to the lower eye from the center, and the explanation wording of the switch operation is attached. Since there is no hole, it is convenient because you can drill a hole in a free position.
This review is about item#6914564.
Operation panel in the machine
4
From Japan
On 2014-03-23 16:14:24
It is saved because the delivery date is early.
This review is about item#06914625.