Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • KGN-Control Box

KGN-Control Box KGN410Y

by IDEC
4.50 (2)
Item.#
06914616
Mfr.#
KGN410Y
Package Qty.
1PC
Ship pack of
1
22.19 SGD
ADD TO CART
Shipped after 2017-05-10
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Type
4 points for
Weight (kg)
About 0.7
Operating Ambient Temperature (deg C)
-25 to 50(No freezing)
Relative Humidity
The (non-condensing) 45-85%
Number of Holes
No hole (4 points)
Withstand Voltage
(Non-live parts between the charging unit) AC2500V · 1 minute
Rated Insulation Voltage (V)
600
Material (box)
Steel
Unit mounting hole
Nothing
Paint Color
5Y7 / 1 semi-gloss
Insulation Resistance (Mohm)
5 or more
Protection Structure
IP40(IEC 60529 JEM1030)
Wiring Insert Port
Double knockout processing box top / phi22, phi27 box underside / phi16, phi20