Buy more than* S$200* and get FREE SHIPPING

  • KGN-Control Box

KGN-Control Box KGN510Y

by IDEC
4.50 (2)
Item.#
06914634
Mfr.#
KGN510Y
Package Qty.
1PC
Ship pack of
1
25.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Operating Ambient Temperature (deg C)
-25 to 50(No freezing)
Relative Humidity
The (non-condensing) 45-85%
Number of Holes
No hole (5 points)
Type
5 points for
Weight (kg)
About 0.8
Withstand Voltage
(Non-live parts between the charging unit) AC2500V · 1 minute
Rated Insulation Voltage (V)
600
Paint Color
5Y7 / 1 semi-gloss
Insulation Resistance (Mohm)
5 or more
Protection Structure
IP40(IEC 60529 JEM1030)
Material (box)
Steel
Unit mounting hole
Nothing
Wiring Insert Port
Double knockout processing box top / phi22, phi27 box underside / phi16, phi20
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Used for switch box
5
From Japan
On 2016-10-15 22:16:32
I attach a pushbutton switch Φ 16 with illumination to the lower eye from the center, and the explanation wording of the switch operation is attached. Since there is no hole, it is convenient because you can drill a hole in a free position.
This review is about item#6914564.
Operation panel in the machine
4
From Japan
On 2014-03-23 16:14:24
It is saved because the delivery date is early.
This review is about item#06914625.