Buy more than* S$200* and get FREE SHIPPING

  • KGN-Control Box

KGN-Control Box KGN511Y

by IDEC
4.00 (3)
Item.#
06914643
Mfr.#
KGN511Y
Package Qty.
1PC
Ship pack of
1
25.99 SGD
ADD TO CART
Shipped after 2018-05-28
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Paint Color
5Y7 / 1 semi-gloss
Insulation Resistance (Mohm)
5 or more
Dimension l (mm)
250
Dimensions L (mm)
300
Type
5 points for
Weight (kg)
About 0.8
Operating Ambient Temperature (deg C)
-25 to 50(No freezing)
Unit Attachment Bore Diameter (phi mm)
30.5 (around Tomeana Machining) (5 places)
Rated Insulation Voltage (V)
600
Relative Humidity
The (non-condensing) 45-85%
Number of Holes
5 points
Protection Structure
IP40(IEC 60529 JEM1030)
Hole Diameter (phi mm)
30.5
Material (box)
Steel
Unit mounting hole
Yu
Wiring Insert Port
Double knockout processing box top / phi22, phi27 box underside / phi16, phi20
Withstand Voltage
(Non-live parts between the charging unit) AC2500V · 1 minute
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Operation switch BOX
3
From Japan
On 2018-04-20 09:18:40
We used it for the first time with parts mistake this time. A little from order to shipping It was regrettable that it took time, but I was relieved that it was in time for delivery.
This review is about item#6914616.
Used for switch box
5
From Japan
On 2016-10-15 22:16:32
I attach a pushbutton switch Φ 16 with illumination to the lower eye from the center, and the explanation wording of the switch operation is attached. Since there is no hole, it is convenient because you can drill a hole in a free position.
This review is about item#6914564.
Operation panel in the machine
4
From Japan
On 2014-03-23 16:14:24
It is saved because the delivery date is early.
This review is about item#06914625.