Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • KGNW-Type Control Box
  • KGNW-Type Control Box
  • KGNW-Type Control Box

KGNW-Type Control Box KGNW111Y

by IDEC
5.00 (1)
Item.#
06914993
Mfr.#
KGNW111Y
Package Qty.
1PC
Ship pack of
1
11.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Hole Diameter (phi mm)
22.2
Dimensions L (mm)
100
Type
For one point
Weight (kg)
About 0.4
Relative Humidity
45 to 85% (no drop condensation)
Number of Holes
1point
Protection Structure
IP40(IEC 60529/JEM1030)
Withstand Voltage
AC2500V - 1 minutes intervas (Between live part and non live part)
Rated Insulation Voltage (V)
600
Material (box)
steel sheet made
Unit mounting hole
Available
Operating Ambient Temperature (deg C)
-25-50 (no freeze)
Paint Color
5Y7/1 semi-gloss
Insulation Resistance (Mohm)
more than 5
Dimension l (mm)
50
Unit Attachment Bore Diameter (phi mm)
22.2 (with stopper holes around) (1 locations)
Wiring Insert Port
Double knockout processing BOX TOP, phi 22, phi 27 BOX BOTTOM, phi16, phi20
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used to add remote stop button for machine rotation.
5
From Japan
On 2016-11-29 15:29:55
Knockout hole is poor. Even though small holes are used, people with large holes also get free. Does something go wrong?
This review is about item#6914993.