Buy more than* S$200* and get FREE SHIPPING

  • KGNW-Type Control Box
  • KGNW-Type Control Box
  • KGNW-Type Control Box

KGNW-Type Control Box KGNW212Y

by IDEC
5.00 (1)
Item.#
06915002
Mfr.#
KGNW212Y
Package Qty.
1PC
Ship pack of
1
13.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Hole Diameter (phi mm)
22.2
Dimension l (mm)
100
Material (box)
Made of steel plate
Unit mounting hole
Available
Operating Ambient Temperature (deg C)
-25-50 (no freeze)
Paint Color
5Y7/1 Half-gloss
Insulation Resistance (Mohm)
Over 5
Withstand Voltage
AC2500V - 1 minutes intervas
Rated Insulation Voltage (V)
600
Number of Holes
2 Points
Protection Structure
IP40(IEC 60529/JEM1030)
Dimensions L (mm)
150
Type
For two points
Weight (kg)
Around 0.5
Relative Humidity
45 to 85% (no condensation)
Unit Attachment Bore Diameter (phi mm)
22.2 (w/buffle holes) (2 locations)
Wiring Insert Port
Double-knock-out processing Box top surface, phi 22, phi 27 Box under surface phi 16, phi 20
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used to add remote stop button for machine rotation.
5
From Japan
On 2016-11-29 15:29:55
Knockout hole is poor. Even though small holes are used, people with large holes also get free. Does something go wrong?
This review is about item#6914993.