Buy more than* S$200* and get FREE SHIPPING

  • KGNW-Type Control Box
  • KGNW-Type Control Box
  • KGNW-Type Control Box

KGNW-Type Control Box KGNW313Y

by IDEC
5.00 (1)
Item.#
06915011
Mfr.#
KGNW313Y
Package Qty.
1PC
Ship pack of
1
18.97 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Hole Diameter (phi mm)
22.2
Unit mounting hole
Available
Operating Ambient Temperature (deg C)
-25-50 (no freeze)
Paint Color
5Y7/1 Half-gloss
Insulation Resistance (Mohm)
Over 5
Dimension l (mm)
150
Material (box)
Made of steel plate
Withstand Voltage
AC2500V - 1 minutes intervas
Rated Insulation Voltage (V)
600
Dimensions L (mm)
200
Type
For three points
Weight (kg)
About 0.6
Relative Humidity
45 to 85% (no condensation)
Number of Holes
3 points
Protection Structure
IP40(IEC 60529/JEM1030)
Unit Attachment Bore Diameter (phi mm)
22.2 (w/buffle holes) (3 locations)
Wiring Insert Port
Double-knock-out processing Box top surface, phi 22, phi 27 Box under surface phi 16, phi 20
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Use the remote stop button expansion of machine rotation.
5
From Japan
On 2016-11-29 15:29:55
Knockout hole, is poor. Even though the small holes use, even those of the large hole would open together. Somehow, or not?
This review is about item#6914993.