Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • KGNW-Type Control Box
  • KGNW-Type Control Box
  • KGNW-Type Control Box

KGNW-Type Control Box KGNW314Y

by IDEC
5.00 (2)
Item.#
06915027
Mfr.#
KGNW314Y
Package Qty.
1PC
Ship pack of
1
20.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Hole Diameter (phi mm)
22.2
Protection Structure
IP40(IEC 60529/JEM1030)
Dimensions L (mm)
200
Type
for 4 points
Weight (kg)
About 0.6
Relative Humidity
45 to 85% (no drop condensation)
Number of Holes
4 points
Wiring Insert Port
Double-knock-out processing Box top surface, phi 22, phi 27 Box under surface phi 16, phi 20
Rated Insulation Voltage (V)
600
Dimension l (mm)
150
Material (box)
steel sheet made
Unit mounting hole
Available
Operating Ambient Temperature (deg C)
-25-50 (no freeze)
Paint Color
5Y7/1 semi-gloss
Insulation Resistance (Mohm)
more than 5
Withstand Voltage
AC2500V - 1 minutes intervas (Between live part and non live part)
Unit Attachment Bore Diameter (phi mm)
22.2 (with stopper holes around) (4 locations)
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
This time it was used as a switch box for testing.
5
From Japan
On 2018-05-30 14:35:06
It was as expected and could be used without problems.
This review is about item#6915002.
Used to add remote stop button for machine rotation.
5
From Japan
On 2016-11-29 15:29:55
Knockout hole is poor. Even though small holes are used, people with large holes also get free. Does something go wrong?
This review is about item#6914993.