Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • AP Series LED Compact Display Lights phi 10, Round and Flat

AP Series LED Compact Display Lights phi 10, Round and Flat AP1M122GPN10

by IDEC
5.00 (3)
Item.#
06915316
Mfr.#
AP1M122GPN10
Package Qty.
1Box(10PC)
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
84.99 SGD
ADD TO CART
Shipped after 2018-06-28
Now we ship to...
...see all
Item Feature
Mounting Hole Diameter (phi mm)
10
Lens Color
Green
Working Voltage (V)
DC24+/-10%
Protection Structure
IP65
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Installation is normal
5
From Japan
On 2018-05-30 16:28:40
There are no particular improvement points, the size is just right, the amount of light is also sufficient.
This review is about item#59862941.
For installation of equipment
5
From Japan
On 2017-05-24 09:04:23
I thought about it because it is small, but I can recognize that there is enough visibility and indoor use is sufficiently lit. I think that it is not too conspicuous because it is a soft lighting method.
This review is about item#06915307.
For opening and closing sensor display
5
From Japan
On 2016-10-14 16:46:26
I am using it for the display of opening / closing sensor which needs to be lit continuously. For now it can be used without problems.
This review is about item#6915325.