Buy more than* S$200* and get FREE SHIPPING

  • AP Series LED Compact Display Lights phi 10, Round and Flat

AP Series LED Compact Display Lights phi 10, Round and Flat AP1M122R

by IDEC
5.00 (2)
Item.#
06915325
Mfr.#
AP1M122R
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Shape
fillister formed
Working Voltage (V)
AC/DC24+/-10%
Protection Structure
IP65
Mounting Hole Diameter (phi mm)
10
Lens Color
Red
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
For installation of equipment
5
From Japan
On 2017-05-24 09:04:23
I thought about it because it is small, but I can recognize that there is enough visibility and indoor use is sufficiently lit. I think that it is not too conspicuous because it is a soft lighting method.
This review is about item#06915307.
For opening and closing sensor display
5
From Japan
On 2016-10-14 16:46:26
I am using it for the display of opening / closing sensor which needs to be lit continuously. For now it can be used without problems.
This review is about item#6915325.