Buy more than* S$200* and get FREE SHIPPING

  • AP Series LED Compact Display Lights phi 10, Round and Flat

AP Series LED Compact Display Lights phi 10, Round and Flat AP1M122W

by IDEC
5.00 (1)
Item.#
06915343
Mfr.#
AP1M122W
Package Qty.
1PC
Ship pack of
1
7.65 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Working Voltage (V)
AC/DC24+/-10%
Protection Structure
IP65
Mounting Hole Diameter (phi mm)
10
Lens Color
Milky white
Shape
Round Flush
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For the display of the opening and closing sensor
5
From Japan
On 2016-10-14 16:46:26
I use for display of Steady is required opening and closing sensor. For now trouble has been used without.
This review is about item#6915325.