Buy more than* S$200* and get FREE SHIPPING

  • AP Series LED Compact Display Lights phi 10, Round and Flat

AP Series LED Compact Display Lights phi 10, Round and Flat AP1M122Y

by IDEC
5.00 (2)
Item.#
06915361
Mfr.#
AP1M122Y
Package Qty.
1PC
Ship pack of
1
7.65 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Mounting Hole Diameter (phi mm)
10
Lens Color
Yellow
Shape
Round Flush
Working Voltage (V)
AC / DC24 +/- 10%
Protection Structure
IP65
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
For installation of equipment
5
From Japan
On 2017-05-24 09:04:23
I thought about it because it is small, but I can recognize that there is enough visibility and indoor use is sufficiently lit. I think that it is not too conspicuous because it is a soft lighting method.
This review is about item#06915307.
For the display of the opening and closing sensor
5
From Japan
On 2016-10-14 16:46:26
I use for display of Steady is required opening and closing sensor. For now trouble has been used without.
This review is about item#6915325.