Buy more than* S$200* and get FREE SHIPPING

  • AP Series LED Compact Display Lights phi 10, Round and Poking

AP Series LED Compact Display Lights phi 10, Round and Poking AP1M222APN10

by IDEC
5.00 (1)
Item.#
06915395
Mfr.#
AP1M222APN10
Package Qty.
1Box(10PC)
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
78.89 SGD
ADD TO CART
Shipped after 2017-03-02
Now we ship to...
...see all
Item Feature
Mounting Hole Diameter (phi mm)
10
Lens Color
Amber
Working Voltage (V)
DC24+/-10%
Protection Structure
IP65
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Use the indicator lights of your own airplane.
5
From Japan
On 2015-02-07 15:52:24
While assembling Canada made airplane and his friends in China, in the small parts even in China, such as the indicator light to be reliable is not available. Monotarou can buy reliable Izumi made lamp one even net is there very welcome. Again Japan of skill in the art great!
This review is about item#59863167.