Buy more than* S$200* and get FREE SHIPPING

  • AP Series LED Compact Display Lights phi 10, Round and Poking

AP Series LED Compact Display Lights phi 10, Round and Poking AP1M222R

by IDEC
5.00 (1)
Item.#
06915422
Mfr.#
AP1M222R
Package Qty.
1PC
Ship pack of
1
7.65 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Lens Color
Red
Shape
Round-protruding type
Working Voltage (V)
AC/DC 24+/-10%
Protection Structure
IP65
Mounting Hole Diameter (phi mm)
10
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used as an indicator light of homebrew aircraft.
5
From Japan
On 2015-02-07 15:52:24
We are assembling a Canadian aircraft with friends in China, but even small parts like indicator lights can not obtain reliable things in China. A monoterror that can be bought online even by a single reliable Izumi made lamp is very appreciated. Again Japanese traders are wonderful!
This review is about item#59863167.