Buy more than* S$200* and get FREE SHIPPING

  • LED Indicator Light

LED Indicator Light AP2M122Y

by IDEC
5.00 (2)
Item.#
06915562
Mfr.#
AP2M122Y
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
12.99 SGD
ADD TO CART
Shipped after 2018-04-26
Now we ship to...
...see all
Item Feature
Mounting Hole Diameter (phi mm)
12
Lens Color
Yellow
Working Voltage (V)
DC24+/-10%
Protection Structure
IP65
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Car indicator light
5
From Japan
On 2015-06-29 21:36:44
Last time I used a lens with a red color, but even when it was not lit it looked like it was shining with external light, so I wanted a white lens, purchased a white indicator lamp and replaced only the lens It was. When I am a white lens, I think that it is very convenient when the combination of lamps becomes selectable and the application range expands. Is there no sale of lamps alone? I thought that the lamp of white indicator light was white LED, it was yellow.
This review is about item#06915641.
Car operation indicator light
5
From Japan
On 2015-04-07 21:20:57
It was so bright that it was bothersome at night, so I use resists with resistance to reduce the brightness. It is convenient because it is small but allows you to insert letters inside.
This review is about item#06915623.