Buy more than* S$200* and get FREE SHIPPING

  • LED Indicator Light

LED Indicator Light AP2M166YPN10

by IDEC
5.00 (2)
Item.#
06915675
Mfr.#
AP2M166YPN10
Package Qty.
1Box(10PC)
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
119.90 SGD
ADD TO CART
Shipped after 2017-03-02
Now we ship to...
...see all
Item Feature
Working Voltage (V)
DC6+/-5%
Mounting Hole Diameter (phi mm)
12
Lens Color
Yellow
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Indicator light of car
5
From Japan
On 2015-06-29 21:36:44
Although the last time the lens was used for those of red, even as also shines by external light when it is not lit Since seemed, white of the lens has been replaced only lens to buy a white display lamp want. When the white lens, I think the combination of the lamp and the will to choose that it is a very convenient and is spread application range. Will not the sale of only the lamp? Lamp of white indicator light was yellow I thought white LED.
This review is about item#06915641.
Operation indicator of car
5
From Japan
On 2015-04-07 21:20:57
Since the night in very bright was the more anxious, with the resistance uses it dropped the brightness. It is a small but is useful because it can also lettering in.
This review is about item#06915623.