Buy more than* S$200* and get FREE SHIPPING

  • phi 16 A6 Series Push Button Switch, Long Rectangular And Non-Illuminated

phi 16 A6 Series Push Button Switch, Long Rectangular And Non-Illuminated AB6H-M1B

by IDEC
4.00 (1)
Item.#
06915885
Mfr.#
AB6H-M1B
Package Qty.
1PC
Ship pack of
1
11.99 SGD
ADD TO CART
Shipped after 2018-02-28
Now we ship to...
...see all
Item Feature
Opreration Method
Momentary
Impact Resistance (Malfunction)
200m/s2
Ambient Humidity
(Non-condensing) 45 to 85% RH
Contact Arrangement
1c
TRUSCO Part Number
418-3100
Operating Ambient Temperature (deg C)
-25 to 55(No freezing)
Storage Temperature (DegreeC)
-30 to 80
Withstand Voltage
And AC1000V · 1 minute indirect point terminal lamp between terminals: the extreme child between AC20000V · 1 minute: different extreme child between AC2000V · 1 minute: non-charging metal part between the (switch unit) charging metal part AC1500V · 1 minute (illuminated parts AC2000V · 1 minute: Ground between) live parts
Protection Structure
(According to JIS C 0920 / JEM1030 / (IEC60529)) closed form (IP40)
Vibration Resistance
5 to 55Hz, single amplitude of 0.75mm
Button Color
Black
Impact Resistance
500m/s2
Contact Resistance (mohm)
50 or less (initial value)
Mounting Hole Diameter (phi mm)
16
Insulation Resistance (Mohm)
More than 100 (at DC500V mega)
2014 TRUSCO Published Page
1-2440
Button Shape
Two-way guard with length angle left and right (Horizontal)
Lifespan
(1200 times / hour switching frequency) 100 000 times or more: mechanical: electrical 1 million times or more
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Used for ON / OFF switch.
4
From Japan
On 2016-06-23 17:54:37
Touch at the time of pushing is good, and soldering is easy.
This review is about item#06915894.