Buy more than* S$200* and get FREE SHIPPING

  • phi 16 A6 Series Push Button Switch, Long Rectangular And Non-Illuminated

phi 16 A6 Series Push Button Switch, Long Rectangular And Non-Illuminated AB6H-M1G

by IDEC
4.00 (1)
Item.#
06915894
Mfr.#
AB6H-M1G
Package Qty.
1PC
Ship pack of
1
10.32 SGD
ADD TO CART
Shipped after 2017-01-23
Now we ship to...
...see all
Item Feature
Storage Temperature (DegreeC)
-30 - 80
Vibration Resistance
5-55 Hz, single amplitude of 0.75 mm
Button Color
Green
Impact Resistance
500m/s2
TRUSCO Part Number
418-3118
Operating Ambient Temperature (deg C)
-25-55 (no freeze)
Withstand Voltage
Switch portion) Charged metals and non-charged metals interval:AC2000V - 1 minute intervals Hetropolar terminal intervals :AC20000V - 1 minute intervals Homo polar terminal intervals :AC1000V - 1 minute intervals Conjoint and lamp terminal intervals: AC1500V-1 minute intervals (lighting portion) Charging portion and earth interval: AC2000V - 1 minute intervals
Protection Structure
Closed-down type (IP40) (based on JIS C 0920/JEM1030/(IEC60529))
Opreration Method
Momentary
Impact Resistance (Malfunction)
200m/s2
Ambient Humidity
45-85%RH (no condensation)
Contact Arrangement
1c
Mounting Hole Diameter (phi mm)
16
Insulation Resistance (Mohm)
More than 100 (with DC500V mega)
Button Shape
Long angles (horizontally long) with left/right two-direction guard
Lifespan
Mechanical: 1 million times or more Electrical: 100 thousand times or more (open-close frequency 1200 times/h)
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Used for the switch of ON · OFF.
4
From Japan
On 2016-06-23 17:54:37
Touch when you press is also good, the solder is also easy.
This review is about item#06915894.