Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • phi 16 A6 Series Push Button Switch, Long Rectangular And Non-Illuminated

phi 16 A6 Series Push Button Switch, Long Rectangular And Non-Illuminated AB6H-M1R

by IDEC
4.50 (2)
Item.#
06915903
Mfr.#
AB6H-M1R
Package Qty.
1PC
Ship pack of
1
9.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Contact Resistance (mohm)
Under 50 (initial value)
Mounting Hole Diameter (phi mm)
16
Insulation Resistance (Mohm)
More than 100 (with DC500V mega)
Opreration Method
Momentary
Impact Resistance (Malfunction)
200m/s2
Ambient Humidity
45-85%RH (no condensation)
Contact Arrangement
1c
Lifespan
Mechanical: 1 million times or more Electrical: 100 thousand times or more (open-close frequency 1200 times/h)
Button Shape
Long angles (horizontally long) with left/right two-direction guard
TRUSCO Part Number
418-3126
Operating Ambient Temperature (deg C)
-25-55 (no freeze)
Storage Temperature (DegreeC)
-30 - 80
Vibration Resistance
5-55 Hz, single amplitude of 0.75 mm
Button Color
Red
Impact Resistance
500m/s2
Protection Structure
Closed-down type (IP40) (based on JIS C 0920/JEM1030/(IEC60529))
Withstand Voltage
(Switches) Charged metals and non-charged metals interval:AC2000V - 1 minute intervals Hetropolar terminal intervals :AC20000V - 1 minute intervals Homo polar terminal intervals :AC1000V - 1 minute intervals Conjoint and lamp terminal intervals: AC1500V-1 minute intervals (lighting portion) Charging portion and earth interval: AC2000V - 1 minute intervals
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Sunday work
5
From Japan
On 2018-05-28 21:57:11
I'm satisfied. · · · · · · · ·
This review is about item#6915912.
Used for ON / OFF switch.
4
From Japan
On 2016-06-23 17:54:37
Touch at the time of pushing is good, and soldering is easy.
This review is about item#06915894.