Buy more than* S$200* and get FREE SHIPPING

  • phi 16 A6 Series Push Button Switch, Long Rectangular And Non-Illuminated

phi 16 A6 Series Push Button Switch, Long Rectangular And Non-Illuminated AB6H-M1Y

by IDEC
4.00 (1)
Item.#
06915912
Mfr.#
AB6H-M1Y
Package Qty.
1PC
Ship pack of
1
10.45 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Ambient Humidity
45-85%RH (no condensation)
Contact Arrangement
1c
TRUSCO Part Number
418-3134
Operating Ambient Temperature (deg C)
-25-55 (no freeze)
Storage Temperature (DegreeC)
-30 - 80
Vibration Resistance
5-55 Hz, single amplitude 0.75 mm
Button Color
Yellow
Protection Structure
closing type (IP40) (based on JIS C 0920/JEM1030/(IEC60529))
Withstand Voltage
(Switches) Between charge metal section and non charge metal section: AC2000V 1 minutes Between heteropolar terminals: AC20000V 1 minutes Between like-pole terminals: AC1000V 1 minutes Between contact point terminal and lamp terminal: AC1500V 1 minutes (lighting portion) Live part and during grounding: AC2000V 1 minutes
Impact Resistance
500m/s2
Contact Resistance (mohm)
less than 50 (initial value)
Mounting Hole Diameter (phi mm)
16
Insulation Resistance (Mohm)
100 or more (for DC500V meggers)
Opreration Method
Momentary
Impact Resistance (Malfunction)
200m/s2
Button Shape
Left and right 2 direction guard attaching long angles (wide)
Lifespan
Mechanical: more than 1 million times Electrical: more than 100,000 time (1200 opening and closing frequency/time)
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Used for the switch of ON · OFF.
4
From Japan
On 2016-06-23 17:54:37
Touch when you press is also good, the solder is also easy.
This review is about item#06915894.