Buy more than* S$200* and get FREE SHIPPING

  • phi 16 A6 Series Push Button Switch, Class IIi Type

phi 16 A6 Series Push Button Switch, Class IIi Type AB6M-M1Y

by IDEC
3.75 (4)
Item.#
06915955
Mfr.#
AB6M-M1Y
Package Qty.
1PC
Ship pack of
1
10.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Impact Resistance (Malfunction)
200m/s2
Ambient Humidity
45-85%RH (no condensation)
Impact Resistance
500m/s2
Contact Resistance (mohm)
less than 50 (initial value)
Mounting Hole Diameter (phi mm)
16
Insulation Resistance (Mohm)
100 or more (for DC500V meggers)
Opreration Method
Momentary
Protection Structure
closing type (IP40) (based on JIS C 0920/JEM1030/(IEC60529). )
Withstand Voltage
(Switch section) between charge metal section and non charge metal section: AC2000V 1 minutes between heteropolar terminals: AC20000V 1 minutes between like-pole terminals: AC1000V 1 minutes between contact point terminal and lamp terminal: AC1500V 1 minutes (illuminating optical section) live part and during grounding: AC2000V 1 minutes
Button Color
Yellow
Button Shape
Round-protruding type
Contact Arrangement
1c
TRUSCO Part Number
418-3177
Operating Ambient Temperature (deg C)
-25-55 (no freeze)
Storage Temperature (DegreeC)
-30 - 80
Vibration Resistance
5-55 Hz, single amplitude 0.75 mm
Lifespan
Mechanically: more than 1 million times Electrically: more than 100 thousand times (open close frequency 1200 times/h)
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 3.75
4 Customer Reviews
The reviews are automatic translation.
Educational Equipment
4
From Japan
On 2017-10-27 11:32:08
I wonder if there is a disappointment. One SW malfunctioned although it was used only a few times in a year. The phenomenon is turned ON even though it is not pushed. There is no comfortable "click" sound when pushing SW, obviously different from normal SW. Even though IDEC .... This time, we plan to purchase including 3 color reserve.
This review is about item#6915946.
Instead of emergency stop button
1
From Japan
On 2016-02-27 10:41:19
Recent emergency stop button has lock function attached, it is installed for change Emergency stop → unlock → operation improvement for reset Three cushions It is no longer returning in half a year after replacement About 10 times a day It is the worst
This review is about item#06915946.
Solenoid ON
5
From Japan
On 2014-01-21 17:22:07
The feel of touch push is good and installation is simple and there was no problem.
This review is about item#06915921.
I use it attached to a car.
5
From Japan
On 2012-12-08 10:26:22
I use it attached to a car. I bought a cheaper one on another mail order and bought it, but when it applied oblique force, I did not move smoothly, so I purchased this button again. I am satisfied.
This review is about item#06915937.