Buy more than* S$200* and get FREE SHIPPING

  • phi 16 A6 Series Pushbutton Switch

phi 16 A6 Series Pushbutton Switch AB6M-V1R

by IDEC
Item.#
06915964
Mfr.#
AB6M-V1R
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Button Dimension (phi mm)
23.5
Mounting Hole Diameter (phi mm)
16
Contact Resistance (mohm)
Under 50 (initial value)
Operating Ambient Temperature (deg C)
-25-55 (no freeze)
Storage Temperature (DegreeC)
-30 - 80
Vibration Resistance
5-55 Hz, single amplitude of 0.75 mm
Button Shape
Mushroom shape
Contact Arrangement
1c
Lifespan
Mechanically: 100 thousand times or more Electrically: 100 thousand times or more (open-close frequency 1200 times/h)
Withstand Voltage
(Switches) Between live metal parts and non-live metal parts: AC2000V, 1 minute Between different pole terminals: AC20000V, 1 minute Between same pole terminals: AC1000V, 1 minute Between contact terminals and lamp terminals: AC1500V, 1 minute Between live parts and Earth: AC2000V, 1 minute
Impact Resistance (Malfunction)
200m/s2
Button Color
Red
Weight (g)
8
Insulation Resistance (Mohm)
More than 100 (with DC500V mega)
Opreration Method
Push lock turn reset
Contact Materials
Au-CLAD Ag
Ambient Humidity
45-85%RH (no condensation)
Impact Resistance
500m/s2
Rated Current (A)
Resistance load DC12V:1 DC24V: 1 DC110V/125V:0.2 AC110V/125 V: 1 AC220V/250V:0.5
Protection Structure
Closed-down type (IP40) (based on JIS C 0920/JEM1030/(IEC60529). )