Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • phi 16 A6 Series Pushbutton Switch

phi 16 A6 Series Pushbutton Switch AB6M-V2R

by IDEC
Item.#
06915973
Mfr.#
AB6M-V2R
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Button Dimension (phi mm)
23.5
Mounting Hole Diameter (phi mm)
16
Operating Ambient Temperature (deg C)
The (non-freezing) -25 to 55
Opreration Method
Push-lock, turn-reset
Button Shape
Mushroom-shaped
Contact Resistance (mohm)
50 or less (initial value)
Rated Current (A)
Resistive load DC12V: 1 DC24V: 1 DC110V / 125V: 0.2 AC110V / 125V: 1 AC220V / 250V: 0.5
Protection Structure
(. That by JIS C 0920 / JEM1030 / (IEC60529)) closed form (IP40)
Impact Resistance (Malfunction)
200m/s2
Button Color
Red
Insulation Resistance (Mohm)
More than 100 (at DC500V mega)
Vibration Resistance
5 to 55Hz, single amplitude of 0.75mm
Ambient Humidity
(Non-condensing) 45 to 85% RH
Weight (g)
8.7
Withstand Voltage
And 1 minute contact terminal AC1000V lamp between terminals: the extreme child between 1 minute AC20000V: different extreme child between 1 minute AC2000V: non-charging metal part between the (switch unit) charging metal part for one minute and AC1500V (
Lifespan
The (1200 times / hour time switching frequency) 100 000 times or more: mechanical: electrical 100 000 times or more