Buy more than* S$200* and get FREE SHIPPING

  • Phi 16 A6 series illuminated pushbutton switch (rectangle)

Phi 16 A6 series illuminated pushbutton switch (rectangle) AL6H-M14A

by IDEC
5.00 (3)
Item.#
06916025
Mfr.#
AL6H-M14A
Package Qty.
1PC
Ship pack of
1
13.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Opreration Method
Momentary
Illumination System
LED Illuminated
TRUSCO Part Number
418-3185
Mounting Hole Diameter (phi mm)
16
Button Shape
Two-way guard with length angle left and right (Horizontal)
Contact Arrangement
1c
Lens Color
Amber
2014 TRUSCO Published Page
1-2440
Working Voltage (V)
AC/DC 24+/-10%
Protection Structure
(. That by JIS C 0920 / JEM1030 / (IEC60529)) closed form (IP40)
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Unit switch
5
From Japan
On 2016-11-20 18:34:19
Although I was looking for something I could not find a compatible switch, I finally found a switch to adapt. Just do not produce it? Three colors are necessary, but since it was only yellow, I purchased indicator lights and replaced them only with the panels, each meal would be more convenient.
This review is about item#6916061.
Machine maintenance (repair replacement part)
5
From Japan
On 2013-10-28 13:17:32
Used as a repair replacement part. Easy to install, easy to install with connector type, prevent poor connection etc. Also, the size of the button is also well fitted with space saving. It is good to recognize on / off because it is a lighting type.
This review is about item#06916034.
Repair
5
From Japan
On 2013-02-17 16:30:19
Especially it was good without inconvenience
This review is about item#06916043.