Buy more than* S$200* and get FREE SHIPPING

  • Phi 16 A6 series illuminated pushbutton switch (rectangle)
  • Phi 16 A6 series illuminated pushbutton switch (rectangle)
  • Phi 16 A6 series illuminated pushbutton switch (rectangle)

Phi 16 A6 series illuminated pushbutton switch (rectangle) AL6H-M14W

by IDEC
5.00 (3)
Item.#
06916052
Mfr.#
AL6H-M14W
Package Qty.
1PC
Ship pack of
1
13.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Ambient Humidity
45-85%RH (no condensation)
Impact Resistance
500m/s2
Contact Arrangement
1c
Operating Ambient Temperature (deg C)
-25-55 (no freeze)
Insulation Resistance (Mohm)
More than 100 (with DC500V mega)
Storage Temperature (DegreeC)
-30 - 80
Engraving Range (mm)
12x18
Vibration Resistance
5-55 Hz, single amplitude of 0.75 mm
Impact Resistance (Malfunction)
200m/s2
Protection Structure
Closed-down type (IP40) (based on JIS C 0920/JEM1030/(IEC60529). )
Button Shape
Long angles (horizontally long) with left/right two-direction guard
Opreration Method
Momentary
Contact Resistance (mohm)
Under 50 (initial value)
Illumination System
LED lighting
Lens Color
Milk white
Maximum Engraving Depth (mm)
0.5
TRUSCO Part Number
418-3215
Name Plate Dimensions (mm)
13.8x19.8
Mounting Hole Diameter (phi mm)
16
Working Voltage (V)
AC/DC 24 +/- 10%
Withstand Voltage
(Switches) Between live metal parts and non-live metal parts: AC2000V, 1 minute Between different pole terminals: AC20000V, 1 minute Between same pole terminals: AC1000V, 1 minute Between contact terminals and lamp terminals: AC1500V, 1 minute Between live parts and Earth: AC2000V, 1 minute
Lifespan
Mechanically: 1 million times or more Electrically:100 thousand times or more (open close frequency 1200 times/h)
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Unit switch
5
From Japan
On 2016-11-20 18:34:19
Although I was looking for something I could not find a compatible switch, I finally found a switch to adapt. Just do not produce it? Three colors are necessary, but since it was only yellow, I purchased indicator lights and replaced them only with the panels, each meal would be more convenient.
This review is about item#6916061.
Machine maintenance (repair replacement part)
5
From Japan
On 2013-10-28 13:17:32
Used as a repair replacement part. Easy to install, easy to install with connector type, prevent poor connection etc. Also, the size of the button is also well fitted with space saving. It is good to recognize on / off because it is a lighting type.
This review is about item#06916034.
Repair
5
From Japan
On 2013-02-17 16:30:19
Especially it was good without inconvenience
This review is about item#06916043.