Buy more than* S$200* and get FREE SHIPPING

  • Phi 16 A6 series illuminated pushbutton switch (rectangle)

Phi 16 A6 series illuminated pushbutton switch (rectangle) AL6H-M14Y

by IDEC
5.00 (3)
Item.#
06916061
Mfr.#
AL6H-M14Y
Package Qty.
1PC
Ship pack of
1
13.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Vibration Resistance
5-55 Hz, single amplitude 0.75 mm
Impact Resistance (Malfunction)
200m/s2
Ambient Humidity
45-85%RH (no condensation)
Impact Resistance
500m/s2
Contact Arrangement
1c
Operating Ambient Temperature (deg C)
-25-55 (no freeze)
Insulation Resistance (Mohm)
100 or more (for DC500V meggers)
Storage Temperature (DegreeC)
-30 - 80
Engraving Range (mm)
12x18
Lifespan
Mechanically: more than 1 million times Electrically: more than 100 thousand times (open close frequency 1200 times/h)
Withstand Voltage
(Switch section) between charge metal section and non charge metal section: AC2000V 1 minutes between heteropolar terminals: AC20000V 1 minutes between like-pole terminals: AC1000V 1 minutes between contact point terminal and lamp terminal: AC1500V 1 minutes (illuminating optical section) live part and during grounding: AC2000V 1 minutes
Mounting Hole Diameter (phi mm)
16
Working Voltage (V)
AC/DC 24+/-10%
Opreration Method
Momentary
Contact Resistance (mohm)
less than 50 (initial value)
Illumination System
LED lighting
Lens Color
Yellow
Maximum Engraving Depth (mm)
0.5
TRUSCO Part Number
418-3223
Name Plate Dimensions (mm)
13.8x19.8
Protection Structure
closing type (IP40) (based on JIS C 0920/JEM1030/(IEC60529). )
Button Shape
Left and right 2 direction guard attaching long angles (wide)
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Unit switch
5
From Japan
On 2016-11-20 18:34:19
Although I was looking for something I could not find a compatible switch, I finally found a switch to adapt. Just do not produce it? Three colors are necessary, but since it was only yellow, I purchased indicator lights and replaced them only with the panels, each meal would be more convenient.
This review is about item#6916061.
Machine maintenance (repair replacement part)
5
From Japan
On 2013-10-28 13:17:32
Used as a repair replacement part. Easy to install, easy to install with connector type, prevent poor connection etc. Also, the size of the button is also well fitted with space saving. It is good to recognize on / off because it is a lighting type.
This review is about item#06916034.
Repair
5
From Japan
On 2013-02-17 16:30:19
Especially it was good without inconvenience
This review is about item#06916043.