Buy more than* S$200* and get FREE SHIPPING

  • A6 Series Indicating Lamp phi16, 6H-P Shape Long Rectangularity

A6 Series Indicating Lamp phi16, 6H-P Shape Long Rectangularity AL6H-P4A

by IDEC
3.67 (3)
Item.#
06916077
Mfr.#
AL6H-P4A
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
8.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Maximum Engraving Depth (mm)
0.5
Engraving Range (mm)
12 x 18
Name Plate Dimensions (mm)
13.8 x 19.8
Vibration Resistance
5 ~ 55Hz, half amplitude 0.75mm
Impact Resistance (Malfunction)
200m/s2
Lens Color
Amber
Protection Structure
Closed form (IP40)
Weight (g)
6
Mounting Hole Diameter (phi mm)
16
2014 TRUSCO Published Page
1-2472
Lifespan
Mechanical: one million times more than Electrical: 100,000 times or more (switching frequency of 1200 times / hour)
Insulation Resistance (Mohm)
100 or more (at DC500V mega)
Lens Size (mm)
18 x 24
Storage Temperature (DegreeC)
-30 To 80
Working Voltage (V)
AC / DC 24 +/- 10%
Ambient Humidity
45 ~ 85% RH (non-condensing)
Impact Resistance
500m/s2
Contact Resistance (mohm)
50 or less (initial value)
Shape
Length square
TRUSCO Part Number
418-3231
Operating Ambient Temperature (deg C)
and -25 to 55 (with no freezing)
Withstand Voltage
(Switch unit) charging metal part and the non-charging metal part between: between AC2000V 1 minute different extreme child: between AC20000V 1 minute same extreme child: AC1000V 1 minute contact terminal between the lamp terminal: AC1500V 1 minut
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Purchase because you want to choose the color of the lighting type switch
5
From Japan
On 2016-11-20 18:36:51
Since the lighting switch of the A6 series is not so much, it is supported by replacing the indicator light panel. If you are producing it please let me know.
This review is about item#6916104.
Pilot lamp for outdoor 24V lighting power supply
5
From Japan
On 2015-01-31 09:32:47
If the price is cheap and it is very good I would like to have 12V for it.
This review is about item#06916086.
Built-in power distribution board
1
From Japan
On 2013-04-24 15:48:08
Although it is displayed as large for AC 100 V, 200 V, the explanation text is ordered without noticing 24 V, actual arrival is for 24 V and it is not returnable or if it is incorporated, it leads to serious accident
This review is about item#06916095.