Buy more than* S$200* and get FREE SHIPPING

  • A6 Series Indicating Lamp phi16, 6H-P Shape Long Rectangularity

A6 Series Indicating Lamp phi16, 6H-P Shape Long Rectangularity AL6H-P4R

by IDEC
3.67 (3)
Item.#
06916095
Mfr.#
AL6H-P4R
Package Qty.
1PC
Ship pack of
1
8.36 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Shape
Square
TRUSCO Part Number
418-3258
Maximum Engraving Depth (mm)
0.5
Engraving Range (mm)
12x18
Storage Temperature (DegreeC)
-30 - 80
Working Voltage (V)
AC/DC 24+/-10%
Ambient Humidity
45-85%RH (no condensation)
Impact Resistance
500m/s2
Contact Resistance (mohm)
less than 50 (initial value)
Withstand Voltage
(Switch section) between charge metal section and non charge metal section: AC2000V 1 minutes between heteropolar terminals: AC20000V 1 minutes between like-pole terminals: AC1000V 1 minutes between contact point terminal and lamp terminal: AC1500V 1 minutes (illuminating optical section) live part and during grounding: AC2000V 1 minutes
Mounting Hole Diameter (phi mm)
16
Operating Ambient Temperature (deg C)
-25-55 (no freeze)
Insulation Resistance (Mohm)
100 or more (for DC500V meggers)
Name Plate Dimensions (mm)
13.8x19.8
Vibration Resistance
5-55 Hz, single amplitude 0.75 mm
Impact Resistance (Malfunction)
200m/s2
Lens Color
Red
Protection Structure
closing type (IP40)
Lifespan
Mechanically: more than 1 million times Electrically: more than 100 thousand times (open close frequency 1200 times/h)
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Purchase because you want to choose the color of the lighting type switch
5
From Japan
On 2016-11-20 18:36:51
Since the lighting switch of the A6 series is not so much, it is supported by replacing the indicator light panel. If you are producing it please let me know.
This review is about item#6916104.
Pilot lamp for outdoor 24V lighting power supply
5
From Japan
On 2015-01-31 09:32:47
If the price is cheap and it is very good I would like to have 12V for it.
This review is about item#06916086.
Built-in power distribution board
1
From Japan
On 2013-04-24 15:48:08
Although it is displayed as large for AC 100 V, 200 V, the explanation text is ordered without noticing 24 V, actual arrival is for 24 V and it is not returnable or if it is incorporated, it leads to serious accident
This review is about item#06916095.