Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • A6 Series Indicating Lamp phi16, 6H-P Shape Long Rectangularity

A6 Series Indicating Lamp phi16, 6H-P Shape Long Rectangularity AL6H-P4W

by IDEC
3.67 (3)
Item.#
06916104
Mfr.#
AL6H-P4W
Package Qty.
1PC
Ship pack of
1
8.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Ambient Humidity
45-85%RH (no condensation)
Impact Resistance
500m/s2
Contact Resistance (mohm)
less than 50 (initial value)
Mounting Hole Diameter (phi mm)
16
Operating Ambient Temperature (deg C)
-25-55 (no freeze)
Insulation Resistance (Mohm)
100 or more (for DC500V meggers)
Name Plate Dimensions (mm)
13.8x19.8
Vibration Resistance
5-55 Hz, single amplitude 0.75 mm
Impact Resistance (Malfunction)
200m/s2
Withstand Voltage
(Switch section) between charge metal section and non charge metal section: AC2000V 1 minutes between heteropolar terminals: AC20000V 1 minutes between like-pole terminals: AC1000V 1 minutes between contact point terminal and lamp terminal: AC1500V 1 minutes (illuminating optical section) live part and during grounding: AC2000V 1 minutes
Lens Color
Milk white
Protection Structure
closing type (IP40)
Shape
Square
TRUSCO Part Number
418-3266
Maximum Engraving Depth (mm)
0.5
Engraving Range (mm)
12x18
Storage Temperature (DegreeC)
-30 - 80
Working Voltage (V)
AC/DC 24+/-10%
Lifespan
Mechanically: more than 1 million times Electrically: more than 100 thousand times (open close frequency 1200 times/h)
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Purchase because you want to choose the color of the lighting type switch
5
From Japan
On 2016-11-20 18:36:51
Since the lighting switch of the A6 series is not so much, it is supported by replacing the indicator light panel. If you are producing it please let me know.
This review is about item#6916104.
Pilot lamp for outdoor 24V lighting power supply
5
From Japan
On 2015-01-31 09:32:47
If the price is cheap and it is very good I would like to have 12V for it.
This review is about item#06916086.
Built-in power distribution board
1
From Japan
On 2013-04-24 15:48:08
Although it is displayed as large for AC 100 V, 200 V, the explanation text is ordered without noticing 24 V, actual arrival is for 24 V and it is not returnable or if it is incorporated, it leads to serious accident
This review is about item#06916095.