Buy more than* S$200* and get FREE SHIPPING

  • phi 16 A6 Series Illuminated Pushbutton Switches

phi 16 A6 Series Illuminated Pushbutton Switches AL6M-M14G

by IDEC
5.00 (1)
Item.#
06916131
Mfr.#
AL6M-M14G
Package Qty.
1PC
Ship pack of
1
13.58 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Operating Ambient Temperature (deg C)
-25-55 (no freeze)
Insulation Resistance (Mohm)
100 or more (for DC500V meggers)
Maximum Engraving Depth (mm)
0.5
TRUSCO Part Number
418-3291
Name Plate Dimensions (mm)
phi13.8
Impact Resistance (Malfunction)
200m/s2
Ambient Humidity
45-85%RH (no condensation)
Impact Resistance
500m/s2
Contact Resistance (mohm)
less than 50 (initial value)
Contact Arrangement
1c
Withstand Voltage
(Switch section) between charge metal section and non charge metal section: AC2000V 1 minutes between heteropolar terminals: AC20000V 1 minutes between like-pole terminals: AC1000V 1 minutes between contact point terminal and lamp terminal: AC1500V 1 minutes (illuminating optical section) live part and during grounding: AC2000V 1 minutes
Illumination System
LED lighting
Lens Color
Green
Storage Temperature (DegreeC)
-30 - 80
Engraving Range (mm)
phi12
Vibration Resistance
5-55 Hz, single amplitude 0.75 mm
Mounting Hole Diameter (phi mm)
16
Working Voltage (V)
AC/DC 24+/-10%
Opreration Method
Momentary
Button Shape
Round-protruding type
Lifespan
Mechanically: more than 1 million times Electrically: more than 100 thousand times (open close frequency 1200 times/h)
Protection Structure
closing type (IP40) (based on JIS C 0920/JEM1030/(IEC60529). )
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Pump for aquarium. Delivery of fresh fish
5
From Japan
On 2017-06-13 21:13:18
I liked it to my customers. Also lighting.
This review is about item#59768143.