Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on May/30 2:00-3:00 JPT.
All customers cannot shop on our website during the time. Thank you.

  • phi 16 A6 Series Illuminated Pushbutton Switches

phi 16 A6 Series Illuminated Pushbutton Switches AL6M-M14R

by IDEC
4.00 (2)
Item.#
06916147
Mfr.#
AL6M-M14R
Package Qty.
1PC
Ship pack of
1
12.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Mounting Hole Diameter (phi mm)
16
Opreration Method
Momentary
Contact Arrangement
1c
Lens Color
Red
Working Voltage (V)
AC/DC 24+/-10%
Button Shape
Round-protruding type
Illumination System
LED lighting
TRUSCO Part Number
418-3304
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Molding machine
3
From Japan
On 2018-05-05 13:12:06
Easy to install and easy to use. There is no particular problem.
This review is about item#6916147.
Pump for aquarium. Delivery of fresh fish
5
From Japan
On 2017-06-13 21:13:18
I liked it to my customers. Also lighting.
This review is about item#59768143.