Buy more than* S$200* and get FREE SHIPPING

  • phi 16 A6 Series Illuminated Pushbutton Switches

phi 16 A6 Series Illuminated Pushbutton Switches AL6M-M14Y

by IDEC
5.00 (1)
Item.#
06916165
Mfr.#
AL6M-M14Y
Package Qty.
1PC
Ship pack of
1
13.58 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Working Voltage (V)
AC/DC 24+/-10%
Button Shape
Round protrusion
Illumination System
LED Illuminated
TRUSCO Part Number
418-3321
Mounting Hole Diameter (phi mm)
16
Opreration Method
Momentary
Contact Arrangement
1c
Lens Color
Yellow
2014 TRUSCO Published Page
1-2440
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Pump for aquarium. Delivery of fresh fish
5
From Japan
On 2017-06-13 21:13:18
I liked it to my customers. Also lighting.
This review is about item#59768143.