Buy more than* S$200* and get FREE SHIPPING

  • A6 Series Display Light phi 16, 6M-P Shape Round Shape

A6 Series Display Light phi 16, 6M-P Shape Round Shape AL6M-P4A

by IDEC
5.00 (3)
Item.#
06916174
Mfr.#
AL6M-P4A
Package Qty.
1PC
Ship pack of
1
8.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-2472
Working Voltage (V)
AC/DC 24+/-10%
TRUSCO Part Number
418-3339
Mounting Hole Diameter (phi mm)
16
Lens Color
Amber
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Repair of aerial work vehicles
5
From Japan
On 2016-08-16 21:52:12
I soldered the wiring, but there is no complaints when considering the cost.
This review is about item#6916192.
Practice kit for training
5
From Japan
On 2016-07-15 16:19:50
Purchase nine pairs in one set of three colors: green, yellow and red. I should have checked first, but green and yellow did not light one by one. Because it was unknown whether it was bad or poor from the beginning because it was connected with solder, so we added it soon. I feel very comfortable because one side emits light flatly. I will also purchase it.
This review is about item#06916183.
I used it to display the door opening.
5
From Japan
On 2013-06-03 13:22:00
I was glad that the LED was bright and clearly understood.
This review is about item#06916192.