Buy more than* S$200* and get FREE SHIPPING

  • A6 Series Display Light phi 16, 6M-P Shape Round Shape

A6 Series Display Light phi 16, 6M-P Shape Round Shape AL6M-P4G

by IDEC
5.00 (3)
Item.#
06916183
Mfr.#
AL6M-P4G
Package Qty.
1PC
Ship pack of
1
8.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Mounting Hole Diameter (phi mm)
16
Working Voltage (V)
AC/DC 24+/-10%
Lens Color
Green
Operating Ambient Temperature (deg C)
-25-55 (no freeze)
Maximum Engraving Depth (mm)
0.5
Engraving Range (mm)
phi12
Protection Structure
closing type (IP40)
Shape
Round shape
Ambient Humidity
45-85%RH (no condensation)
Withstand Voltage
(Switch section) between charge metal section and non charge metal section: AC2000V 1 minutes between heteropolar terminals: AC20000V 1 minutes between like-pole terminals: AC1000V 1 minutes between contact point terminal and lamp terminal: AC1500V 1 minutes (illuminating optical section) live part and during grounding: AC2000V 1 minutes
Impact Resistance
500m/s2
Contact Resistance (mohm)
less than 50 (initial value)
TRUSCO Part Number
418-3347
Insulation Resistance (Mohm)
100 or more (for DC500V meggers)
Storage Temperature (DegreeC)
-30 - 80
Name Plate Dimensions (mm)
phi13.8
Vibration Resistance
5-55 Hz, single amplitude 0.75 mm
Impact Resistance (Malfunction)
200m/s2
Lifespan
Mechanically: more than 1 million times Electrically: more than 100 thousand times (open close frequency 1200 times/h)