Buy more than* S$200* and get FREE SHIPPING

  • A6 Series Display Light phi 16, 6M-P Shape Round Shape

A6 Series Display Light phi 16, 6M-P Shape Round Shape AL6M-P4R

by IDEC
5.00 (3)
Item.#
06916192
Mfr.#
AL6M-P4R
Package Qty.
1PC
Ship pack of
1
8.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Maximum Engraving Depth (mm)
0.5
Engraving Range (mm)
phi12
Protection Structure
closing type (IP40)
Shape
Round shape
Ambient Humidity
45-85%RH (no condensation)
Impact Resistance
500m/s2
Contact Resistance (mohm)
less than 50 (initial value)
TRUSCO Part Number
418-3355
Insulation Resistance (Mohm)
100 or more (for DC500V meggers)
Lifespan
Mechanically: more than 1 million times Electrically: more than 100 thousand times (open close frequency 1200 times/h)
Storage Temperature (DegreeC)
-30 - 80
Name Plate Dimensions (mm)
phi13.8
Vibration Resistance
5-55 Hz, single amplitude 0.75 mm
Impact Resistance (Malfunction)
200m/s2
Mounting Hole Diameter (phi mm)
16
Working Voltage (V)
AC/DC 24+/-10%
Lens Color
Red
Operating Ambient Temperature (deg C)
-25-55 (no freeze)
Withstand Voltage
(Switch section) between charge metal section and non charge metal section: AC2000V 1 minutes between heteropolar terminals: AC20000V 1 minutes between like-pole terminals: AC1000V 1 minutes between contact point terminal and lamp terminal: AC1500V 1 minutes (illuminating optical section) live part and during grounding: AC2000V 1 minutes
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Repair of aerial work vehicles
5
From Japan
On 2016-08-16 21:52:12
I soldered the wiring, but there is no complaints when considering the cost.
This review is about item#6916192.
Practice kit for training
5
From Japan
On 2016-07-15 16:19:50
Purchase nine pairs in one set of three colors: green, yellow and red. I should have checked first, but green and yellow did not light one by one. Because it was unknown whether it was bad or poor from the beginning because it was connected with solder, so we added it soon. I feel very comfortable because one side emits light flatly. I will also purchase it.
This review is about item#06916183.
I used it to display the door opening.
5
From Japan
On 2013-06-03 13:22:00
I was glad that the LED was bright and clearly understood.
This review is about item#06916192.