Buy more than* S$200* and get FREE SHIPPING

  • A6 Series Display Light phi 16, 6M-P Shape Round Shape

A6 Series Display Light phi 16, 6M-P Shape Round Shape AL6M-P4Y

by IDEC
5.00 (3)
Item.#
06916217
Mfr.#
AL6M-P4Y
Package Qty.
1PC
Ship pack of
1
8.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Maximum Engraving Depth (mm)
0.5
Engraving Range (mm)
phi12
Protection Structure
Closed-down type (IP40)
Shape
Round shape
Ambient Humidity
45-85%RH (no condensation)
Impact Resistance
500m/s2
Contact Resistance (mohm)
Under 50 (initial value)
TRUSCO Part Number
418-3371
Insulation Resistance (Mohm)
More than 100 (with DC500V mega)
Lifespan
Mechanically: 1 million times or more Electrically:100 thousand times or more (open close frequency 1200 times/h)
Storage Temperature (DegreeC)
-30 - 80
Name Plate Dimensions (mm)
phi13.8
Vibration Resistance
5-55 Hz, single amplitude of 0.75 mm
Impact Resistance (Malfunction)
200m/s2
Mounting Hole Diameter (phi mm)
16
Working Voltage (V)
AC/DC 24+/-10%
Lens Color
Yellow
Operating Ambient Temperature (deg C)
-25-55 (no freeze)
Withstand Voltage
(Switches) Between live metal parts and non-live metal parts: AC2000V, 1 minute Between different pole terminals: AC20000V, 1 minute Between same pole terminals: AC1000V, 1 minute Between contact terminals and lamp terminals: AC1500V, 1 minute Between live parts and Earth: AC2000V, 1 minute
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Repair of aerial work vehicles
5
From Japan
On 2016-08-16 21:52:12
I soldered the wiring, but there is no complaints when considering the cost.
This review is about item#6916192.
Practice kit for training
5
From Japan
On 2016-07-15 16:19:50
Purchase nine pairs in one set of three colors: green, yellow and red. I should have checked first, but green and yellow did not light one by one. Because it was unknown whether it was bad or poor from the beginning because it was connected with solder, so we added it soon. I feel very comfortable because one side emits light flatly. I will also purchase it.
This review is about item#06916183.
I used it to display the door opening.
5
From Japan
On 2013-06-03 13:22:00
I was glad that the LED was bright and clearly understood.
This review is about item#06916192.