Buy more than* S$200* and get FREE SHIPPING

  • phi 16 A6 Series Illuminated Pushbutton Switch, Plus Square

phi 16 A6 Series Illuminated Pushbutton Switch, Plus Square AL6Q-M14G

by IDEC
Item.#
06916235
Mfr.#
AL6Q-M14G
Package Qty.
1PC
Ship pack of
1
13.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Opreration Method
Momentary
Ambient Humidity
45 ~ 85% RH (non-condensing)
Contact Arrangement
1c
Contact Resistance (mohm)
50 or less (initial value)
Weight (g)
8
Dimension (mm)
(Lens type push button section) 18 x 18
2014 TRUSCO Published Page
1-2440
TRUSCO Part Number
418-3398
Maximum Engraving Depth (mm)
0.5
Engraving Range (mm)
12
Vibration Resistance
5 ~ 55Hz, half amplitude 0.75mm
Button Shape
Positive square with two-way guard
Protection Structure
Closed form (IP40) (JIS C 0920 / JEM1030 by / (IEC60529).)
Impact Resistance (Malfunction)
200m/s2
Impact Resistance
500m/s2
Name Plate Dimensions (mm)
13.8
Illumination System
LED Illuminated
Lens Color
Green
Mounting Hole Diameter (phi mm)
16
Operating Ambient Temperature (deg C)
and -25 to 55 (with no freezing)
Insulation Resistance (Mohm)
100 or more (at DC500V mega)
Storage Temperature (DegreeC)
-30 To 80
Working Voltage (V)
AC / DC 24 +/- 10%
Withstand Voltage
(Switch unit) between the charging metal part and the non-charging metal parts: between AC2000V 1 minute different extreme child: between AC20000V 1 minute same extreme child: between AC1000V 1 minute contact terminal and lamp terminal: AC1500V 1 minute (
Lifespan
Mechanical: one million times more electrical: 100 000 times or more (switching frequency 1200 times / hour)