Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • phi 16 A6 Series Illuminated Pushbutton Switch, Plus Square

phi 16 A6 Series Illuminated Pushbutton Switch, Plus Square AL6Q-M14W

by IDEC
Item.#
06916253
Mfr.#
AL6Q-M14W
Package Qty.
1PC
Ship pack of
1
13.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Impact Resistance
500m/s2
Name Plate Dimensions (mm)
[] 13.8
Illumination System
LED lighting
Mounting Hole Diameter (phi mm)
16
TRUSCO Part Number
418-3410
Maximum Engraving Depth (mm)
0.5
Engraving Range (mm)
[] 12
Vibration Resistance
5-55 Hz, single amplitude 0.75 mm
Impact Resistance (Malfunction)
200m/s2
Withstand Voltage
(Switches) Between charge metal section and non charge metal section: AC2000V 1 minutes Between heteropolar terminals: AC20000V 1 minutes Between like-pole terminals: AC1000V 1 minutes Between contact point terminal and lamp terminal: AC1500V 1 minutes (lighting portion) Live part and during grounding: AC2000V 1 minutes
Lifespan
Mechanical: more than 1 million times Electrical: more than 100,000 time (1200 opening and closing frequency/time)
Contact Arrangement
1c
Contact Resistance (mohm)
less than 50 (initial value)
Lens Color
Milk white
Operating Ambient Temperature (deg C)
-25-55 (no freeze)
Insulation Resistance (Mohm)
100 or more (for DC500V meggers)
Storage Temperature (DegreeC)
-30 - 80
Working Voltage (V)
AC/DC 24+/-10%
Opreration Method
Momentary
Ambient Humidity
45-85%RH (no condensation)
Button Shape
2 direction guard attaching correct rectangularities
Protection Structure
closing type (IP40) (based on JIS C 0920/JEM1030/(IEC60529). )